L1030C - Turnlok Connector 3WIRE 30A125/250V

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1030C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1030C
Description
Turnlok Connector 3WIRE 30A125/250V
Turnlok® Connector 3-Wire 30A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007103014 / 00785007103014
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L1030C - Other
 
L1030C - Other
 
L1030C - Other
 
L1030C - Other
Images
 
 
L1030C - Large Image
 
L1030C - Small Image
Brochures
 
 
L1030C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Voltage Rating
125/250
amperage rating
20
Number of Wires
3
Poles
3
Phase
3
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Turnlok Connector 3WIRE 30A125/250V
extra long description
P&S L1030C TURNLOK CONNECTOR 3WIRE
Description
TURNLOK CONNECTOR 3WIRE 30A125/250V
Long Description
Turnlok® Connector 3-Wire 30A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1030C
GTIN
00785007103014
UPC
785007103014
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Connector
Packaging
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L10-30R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat