L720C - Turnlok Conn 3W 20A 277V

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L720C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L720C
Description
Turnlok Conn 3W 20A 277V
Connector 3-Wire 20A 480V Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007272017 / 00785007272017
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L720C - Other
 
L720C - Other
 
L720C - Other
 
L720C - Other
Images
 
 
L720C - Large Image
 
L720C - Small Image
Brochures
 
 
L720C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
amperage rating
20
Voltage Rating
277
Number of Wires
3
Phase
3
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Turnlok Conn 3W 20A 277V
Description
TURNLOK CONN 3W 20A 277V
extra long description
P&S L720C TURNLOK CONN 3W 20A 277V
Long Description
Connector 3-Wire 20A 480V Turnlok®
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L720C
GTIN
00785007272017
UPC
785007272017
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Turnlock Connector
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L7-20R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat