PJSC26W - Decorator Openings, Center Sections, WH

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSC26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC26W
Description
Decorator Openings, Center Sections, WH
Sectional Wall Plate Semi-Jumbo Decorator Center Section White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147209 / 00785007147209
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSC26W - Small Image
 
PJSC26W - Large Image
Attachments
 
 
PJSC26W - Specification Sheet
Other Links
 
 
PJSC26W - Other
 
PJSC26W - Other
 
PJSC26W - Other
Brochures
 
 
PJSC26W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.5"
Descriptions
Product Type
Sec WP JR Jum Splex Center Panel W
extra long description
P&S PJSC26W SEC WP JR JUM SPLEX CEN
Description
DECORATOR OPENINGS, CENTER SECTIONS, WH
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Long Description
Sectional Wall Plate Semi-Jumbo Decorator Center Section White
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC26W
GTIN
00785007147209
UPC
785007147209
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat