PS8300HRED - Hosp Grad Dup Recept 20A 125VAC Red

Legrand-Pass & Seymour

  • $33.08 (Each)
  • $33.08 (Each)

  • $3,308.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS8300HRED
Description
Hosp Grad Dup Recept 20A 125VAC Red
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007860054 / 0785007860054 / 00785007860054
Weight per unit
0.2105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.08 (Each)
Standard Packaging
$3,308.00 (Per 100)
Resources
Other Links
 
 
PS8300HRED - Other
 
PS8300HRED - Other
 
PS8300HRED - Other
Images
 
 
PS8300HRED - Large Image
 
PS8300HRED - Large Image
 
PS8300HRED - Small Image
Brochures
 
 
PS8300HRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
Red
Dimensions and Weight
Height
3.281
Width
.780
Descriptions
extra long description
P&S PS8300HRED HOSP GRAD DUP RECEPT
Product Type
Hosp Grad Dup Recept 20A 125VAC Red
Description
HOSP GRAD DUP RECEPT 20A 125VAC RED
Long Description
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Heavy-duty, brass strap for added strength and ground conductivity. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around face to prevent strap from separating from face and back body. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Two drive screws anchor strap to back body and face. Tri-drive brass terminal screws. Internal screw-presure-plate back and side wire capability. Two back wire holes for more wiring flexibili
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS8300HRED
GTIN
00785007860054
UPC
785007860054
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2105
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
Temperature Rating
-40° - 60° C
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat