RCD38TRLA - Radiant SP/3WAY SW+15A TR Outlet La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD38TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRLA
Description
Radiant SP/3WAY SW+15A TR Outlet La
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
785007055061 / 00785007055061
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
RCD38TRLA - Brochure
Other Links
 
 
RCD38TRLA - Other
 
RCD38TRLA - Other
 
RCD38TRLA - Other
 
RCD38TRLA - Other
 
RCD38TRLA - Other
Images
 
 
RCD38TRLA - Large Image
 
RCD38TRLA - Large Image
 
RCD38TRLA - Large Image
 
RCD38TRLA - Large Image
 
RCD38TRLA - Large Image
 
RCD38TRLA - Small Image
 
RCD38TRLA - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Poles
3-Way, Single Pole
actuator
Rocker switch
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Long Description
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Light Almond
Features
Combination, Locator Light
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes
Product Type
Radiant SP/3WAY SW+15A TR Outlet La
extra long description
P&S RCD38TRLA RADIANT SP/3WAY SW+15
Description
RADIANT SP/3WAY SW+15A TR OUTLET LA
Additional Information
Number of Switches
1.0
Contact Rating
125
Voltage
125.0 V
Contact Configuration
15A
operating cycles
50000
Mounting Type
Box
Switch Type
Push
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRLA
GTIN
00785007055061
UPC
785007055061
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Switch, Outlet
Packaging
Weight per each
0.208
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat