SP826LA - Smooth WP 1G Duplex 1G S'Plex La

Legrand-Pass & Seymour

  • $5.90 (Each)
  • $5.90 (Each)

  • $590.17 (Per 100)

  • $1,180.34 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP826LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP826LA
Description
Smooth WP 1G Duplex 1G S'Plex La
This 2-Gang Wall Plate Provides Openings For 1-Duplex Receptacle and 1-Decorator Device
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680140 / 0785007680140 / 00785007680140
Weight per unit
0.0853 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.90 (Each)
Carton
$5.90 (Each)
Standard Packaging
$1,180.34 (Per 200)
Resources
Other Links
 
 
SP826LA - Other
 
SP826LA - Other
Images
 
 
SP826LA - Large Image
 
SP826LA - Small Image
 
SP826LA - Video
Brochures
 
 
SP826LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G Duplex 1G S'Plex La
Description
SMOOTH WP 1G DUPLEX 1G S'PLEX LA
extra long description
P&S SP826LA SMOOTH WP 1G DUPLEX 1G
Long Description
This 2-gang wall plate provides openings for 1-duplex receptacle and 1-Decorator device
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Receptacle and Decorator
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP826LA
GTIN
00785007680140
UPC
785007680140
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0853
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat