6350SS50 - 1/2-13 Drop In Anchor 304 SS

Peco Fasteners

  • $4.10 (Each)
  • $4.10 (Each)

  • $204.84 (Per 50)

  • $409.69 (Per 100)

  • $819.38 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6350SS50
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6350SS-50
Description
1/2-13 Drop In Anchor 304 SS
1/2-13 Internal Plug Drop In Anchor 304 Stainless Steel (2" Overall Length)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591002777 / 00705591002777
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$204.84 (Per 50)
Standard Packaging
$819.38 (Per 200)
Resources
Images
 
 
6350SS50 - Large Image
 
6350SS50 - Small Image
Attachments
 
 
6350SS50 - Specification Sheet
Other Links
 
 
6350SS50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2-13 Drop In Anchor 304 SS 00277
Description
1/2-13 DROP IN ANCHOR 304 SS
extra long description
PECO 6350SS-50 1/2-13 DROP IN ANCHO
Long Description
1/2-13 INTERNAL PLUG DROP IN ANCHOR 304 STAINLESS STEEL (2" OVERALL LENGTH)
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
6350SS-50
GTIN
00705591002777
UPC
705591002777
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Packaging
Weight per each
0
Carton
50
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat