7322 - 1/2 X 3-3/4 Wedge Anchor 304 SS

Peco Fasteners

  • $5.41 (Each)
  • $5.41 (Each)

  • $270.47 (Per 50)

  • $540.94 (Per 100)

  • $1,081.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7322
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7322
Description
1/2 X 3-3/4 Wedge Anchor 304 SS
1/2 X 3-3/4 Wedge Anchor 304 Stainless Steel (Includes A Hex Nut & Flat Washer)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591002807 / 00705591002807
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.41 (Each)
Carton
$270.47 (Per 50)
Standard Packaging
$1,081.88 (Per 200)
Resources
Images
 
 
7322 - Small Image
 
7322 - Large Image
Attachments
 
 
7322 - Specification Sheet
Other Links
 
 
7322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2X3
Descriptions
Product Type
1/2X3-3/4 Wedge Anchor 304 SS 00280
extra long description
PECO 7322 1/2x3-3/4 WEDGE ANCHOR 30
Long Description
1/2 X 3-3/4 WEDGE ANCHOR 304 STAINLESS STEEL (INCLUDES A HEX NUT & FLAT WASHER)
Description
1/2 X 3-3/4 WEDGE ANCHOR 304 SS
Manufacturer Information
Manufacturers Part Number
7322
Brand
Peco Fasteners
GTIN
00705591002807
UPC
705591002807
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Packaging
Weight per each
0
Carton
50
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat