4112 - BRKT Clevis & Insltr

Tiffin Insulators CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4112
Manufacturer
Tiffin Insulators CO.
Manufacturer's Part Number
4112
Description
BRKT Clevis & Insltr
Clevis, 11/16 X 7/8 In Mounting Bolt Spacing, Hot Dip Galvanized, Steel, 35 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
-
UPC/EAN/GTIN
66311235004
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4112 - Small Image
 
4112 - Large Image
Attachments
 
 
4112 - Specification Sheet
Specifications Sheets
 
 
4112 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clevis
Description
BRKT CLEVIS & INSLTR
Long Description
Clevis, 11/16 x 7/8 in Mounting Bolt Spacing, Hot Dip Galvanized, Steel, 35 lb
Features
Clevises are suitable for dead ending service drops at either end and for general use in commercial and industrial applications.All Steel components are hot dipped galvanized in accordance with latest applicable ASTM specifications clevises and insulator are completely assembled and packed in convenient standard package quantities.
Short Description
Clevis, Steel, Hot Dip Galvanized
Commodity Description
RACKS, BRACKETS & INSULATORS
Additional Information
USED ON DEAD ENDING SERVICE DROP; EXTENSION LENGTH 4 INCH; STEEL SIZE 3/16 INCH X 3 INCH; PACKAGING QUANTITY 10
Additional Information
Mounting Bolt Spacing
11/16 x 7/8 in
Standards Met
ASTM
package quantity
1 CT;10 PK
Item
CLEVIS
Manufacturer Information
Manufacturers Part Number
4112
Brand
Tiffin Insulators CO.
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Used On Dead Ending Service Drop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4112.
Jump To:

Similar Items

Similar items are close alternatives to 4112, though they may not be 100% alike.

Clevis Ins 4" Ext 11/16X7/8 Mount 3/16X3
  • Our Part #: MWK4112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: M-W
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.46) ·
MWK4112 - M & W Electric MFG. CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat