55226 - 90WATT Led Highbay

PQL

  • $131.43 (Each)
  • $131.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55226
Manufacturer's Part Number
55226
Description
90WATT Led Highbay
Led Flat High Bay, Commercial Building;Larger Warehouse;Retail Application;Work Area Application, 50000 H Average Life, 120 ° Beam Angle, Uniform Beam Spread, 11790 LM Brightness (Lumens), White, 80 Color Rendering Index, 5000 K Color Temperature, 0.742 A Current Rating, Dimmable, Led Flat High Bay Fixture Type, 3.6 In Height, 41.3 In Chain;V-Hook Includes, IP40 Ip Rating, Led Lamp Type, 23.8 In Length, Acrylic (Lens);Cold Rolled Steel Material, Pendant Mount;Stem Mount;Surface Mount, 1 Ca;Compact Design;E
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$131.43 (Each)
Resources
Images
 
 
55226 - Small Image
 
55226 - Large Image
Specifications Sheets
 
 
55226 - Specification Sheet
 
55226 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled Steel;Acrylic (Lens)
Voltage Rating
120 to 277 v
Current Rating
0.742 A
Lamp Type
LED
Wattage
90 W
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
80
Dimensions and Weight
Length
23.8 in
Width
12.6 in
Height
3.6 in
Descriptions
Description
90WATT LED HIGHBAY
Product Type
LED Flat High Bay
Long Description
LED Flat High Bay, Commercial Building;Larger Warehouse;Retail Application;Work Area Application, 50000 h Average Life, 120 ° Beam Angle, Uniform Beam Spread, 11790 lm Brightness (Lumens), White, 80 Color Rendering Index, 5000 K Color Temperature, 0.742 A Current Rating, Dimmable, LED Flat High Bay Fixture Type, 3.6 in Height, 41.3 in Chain;V-Hook Includes, IP40 IP Rating, LED Lamp Type, 23.8 in Length, Acrylic (Lens);Cold Rolled Steel Material, Pendant Mount;Stem Mount;Surface Mount, 1 CA;Compact Design;E
Features
Superior Life(R) LED Bay Fixtures are high quality, with elegant industrial design, They consume up to 80% less energy, significantly reducing operating costs and are environmentally friendly. The construction allows excellent heat dispersion and convenient installation.
Short Description
LED Flat High Bay, 120 to 277 V, 90 W, 1 CT;1 CA
Special Features
Instant-On, No Flickering or Humming;Reduced Heat Output;Vibration and Water Resistant;Eco-Friendly, Mercury Free;Compact Design;Simple Installation
Additional Information
Fixture Type
LED Flat High Bay
includes
V-Hook;41.3 in Chain
Warranty
5 yr
average life
50000 h
Brightness (Lumens)
11790 lm
dimmable
Yes
beam angle
120 °
beam spread
Uniform
Mounting Type
Surface Mount;Pendant Mount;Stem Mount
Standards Met
UL Certified;DLC Listed
package quantity
1 CT;1 CA
ip rating
IP40
Manufacturer Information
Brand
PREMIUM QUALITY LIGHTING
Manufacturers Part Number
55226
sub brand
Superior Life(R)
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Larger Warehouse;Retail Application;Commercial Building;Work Area
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat