P300259031 - 4-60M BLK Lassiter 34" Bath Vanity

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P300259031
Manufacturer
Progress
Manufacturer's Part Number
P300259-031
Description
4-60M BLK Lassiter 34" Bath Vanity
Manifest A Swoon-Worthy Lighting Experience With The Stunning Blend Of Modern and Traditional Styles In This One-Of-A-Kind Light Fixture. Square Tubing With Clean, Sharp Angles Demand Your Attention and Appreciation. A Beautiful Black Finish Coats A Handsome Rectangular Backplate. Striking Vintage Light Sockets Boast Their Bold Yet Simple Demeanors Within The Safety Of Sophisticated Clear Glass Shades.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247236169 / 00785247236169
Weight per unit
9.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P300259031 - Large Image
 
P300259031 - Large Image
 
P300259031 - Large Image
 
P300259031 - Large Image
 
P300259031 - Large Image
 
P300259031 - Small Image
Other Links
 
 
P300259031 - Other
 
P300259031 - Other
 
P300259031 - Other
 
P300259031 - Other
 
P300259031 - Other
 
P300259031 - Other
 
P300259031 - Other
Attachments
 
 
P300259031 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
Color
Black
fixture material
steel
Dimensions and Weight
Size
34 in x 8.125 in x 8 in
Descriptions
Long Description
Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind light fixture. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.
Product Type
P300259-031 4-60W Med Bath Bracket
extra long description
PROG P300259-031 P300259-031 4-60W
Description
4-60M BLK LASSITER 34" BATH VANITY
Additional Information
pallet quantity
24
Power Source
Hardwired
Light Source
Incandescent - Medium Base
indoor/outdoor
Indoor
Socket Type
sockets
Light Distribution
Up/Down
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300259-031
GTIN
00785247236169
UPC
785247236169
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
9.31
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat