P400048020 - 5-100M Ab Briarwood Linear Chandelier

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400048020
Manufacturer
Progress
Manufacturer's Part Number
P400048-020
Description
5-100M Ab Briarwood Linear Chandelier
Create A Cozy Home With The Briarwood Collection 5-Light Bleached Oak Farmhouse Linear Island Chandelier. Light Sources Exude A Comforting Country Glow As They Peek Through The Classic X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux-Wood Frame Coated In In A Rich Oak Faux Painted Wood Finish Complemented By Antique Bronze Accents Infuses The Chandelier With Charming Country Character.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Incandescent Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247213528 / 00785247213528
Weight per unit
15.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Small Image
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Large Image
 
P400048020 - Video
Other Links
 
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
 
P400048020 - Other
Attachments
 
 
P400048020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Farmhouse;Urban Industrial;Coastal;Transitional
fixture material
steel
Dimensions and Weight
Width
10
Length
38
Height
9
Descriptions
Long Description
Create a cozy home with the Briarwood Collection 5-Light Bleached Oak Farmhouse Linear Island Chandelier. Light sources exude a comforting country glow as they peek through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates. A faux-wood frame coated in in a rich oak faux painted wood finish complemented by antique bronze accents infuses the chandelier with charming country character.
Product Type
P400048-020 5-100W Med Chandelier
extra long description
PROG P400048-020 P400048-020 5-100W
Description
5-100M AB BRIARWOOD LINEAR CHANDELIER
Additional Information
pallet quantity
12
Light Distribution
Ambient
Power Source
Hardwired
Light Source
Incandescent
indoor/outdoor
Indoor
Socket Type
socket
media
Yes
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P400048-020
GTIN
00785247213528
UPC
785247213528
Taxonomies, Classifications, and Categories
Type
Linear Chandelier
Packaging
Weight per each
15.02
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat