P400197031 - 5-60M BLK Lassiter Chandelier

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400197031
Manufacturer
Progress
Manufacturer's Part Number
P400197-031
Description
5-60M BLK Lassiter Chandelier
Manifest A Swoon-Worthy Lighting Experience With The Stunning Blend Of The Modern and Traditional Styles In This One-Of-A-Kind Chandelier. Square Tubing With Clean, Sharp Angles Is Coated In A Beautiful Matte Black Finish That Demands Your Attention. Striking Vintage Light Sockets Boast Their Bold Yet Simple Demeanor As They Hold Clear Glass Shades to Complete This Statement-Making Light Fixture.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247236183 / 00785247236183
Weight per unit
15.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
 
P400197031 - Other
Images
 
 
P400197031 - Large Image
 
P400197031 - Large Image
 
P400197031 - Large Image
 
P400197031 - Large Image
 
P400197031 - Large Image
 
P400197031 - Large Image
 
P400197031 - Small Image
 
P400197031 - Large Image
 
P400197031 - Large Image
Attachments
 
 
P400197031 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
5
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Color
Black
fixture material
steel
Dimensions and Weight
Height
26
Length
26
Width
26
Descriptions
Long Description
Manifest a swoon-worthy lighting experience with the stunning blend of the modern and traditional styles in this one-of-a-kind chandelier. Square tubing with clean, sharp angles is coated in a beautiful matte black finish that demands your attention. Striking vintage light sockets boast their bold yet simple demeanor as they hold clear glass shades to complete this statement-making light fixture.
Product Type
P400197-031 5-60W Med Chandelier
extra long description
PROG P400197-031 P400197-031 5-60W
Description
5-60M BLK LASSITER CHANDELIER
Additional Information
pallet quantity
12
Light Distribution
Ambient
Power Source
Hardwired
Light Source
Incandescent - Medium Base
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P400197-031
GTIN
00785247236183
UPC
785247236183
Taxonomies, Classifications, and Categories
Type
Chandelier
Packaging
Weight per each
15.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat