P500178020 - 4-60M Ab Briarwood 15X20 Foyer Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P500178020
Manufacturer
Progress
Manufacturer's Part Number
P500178-020
Description
4-60M Ab Briarwood 15X20 Foyer Pendant
The Briarwood Collection Features A Classic Pattern Inspired By Farmhouse or Barn Doors. The Simple Geometric Form Features A Faux-Painted Wood Enclosure to Frame Vintage-Style Light Bulbs. The Four-Light Foyer Pendant Is Finished In A Rich Oak and Antique Bronze Combination.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247229109 / 00785247229109
Weight per unit
13.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Large Image
 
P500178020 - Small Image
Attachments
 
 
P500178020 - Specification Sheet
Other Links
 
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
 
P500178020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Farmhouse;Coastal
fixture material
steel
Dimensions and Weight
Length
15.5
Width
15.5
Height
20.125
Descriptions
Long Description
The Briarwood Collection features a classic pattern inspired by farmhouse or barn doors. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. The four-light foyer pendant is finished in a rich oak and Antique Bronze combination.
Product Type
P500178-020 4-60W Med Foyer
extra long description
PROG P500178-020 P500178-020 4-60W
Description
4-60M AB BRIARWOOD 15X20 FOYER PENDANT
Additional Information
pallet quantity
8
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P500178-020
GTIN
00785247229109
UPC
785247229109
Taxonomies, Classifications, and Categories
Type
Chandelier
Packaging
Weight per each
13.92
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat