P578809 - 3-25W G16.5 C BN Flush Mount

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P578809
Manufacturer
Progress
Manufacturer's Part Number
P5788-09
Description
3-25W G16.5 C BN Flush Mount
Three-Light Octagonal Close-to-Ceiling Fixture With Clear, Bound Beveled Glass. Solid Brass Construction. G-Lamps Recommended. Traditional Styling Perfect For Halls, Closets, Porches, Laundry Rooms, Bedroom. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247147984 / 00785247147984
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P578809 - Other
 
P578809 - Other
 
P578809 - Other
 
P578809 - Other
 
P578809 - Other
 
P578809 - Other
Images
 
 
P578809 - Large Image
 
P578809 - Large Image
 
P578809 - Large Image
 
P578809 - Small Image
 
P578809 - Large Image
Attachments
 
 
P578809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Number of Lamps
3
Lamp Type
G16.5
Lamp Included
NO
Material
Solid Brass
Material, Color, and Finish
Style
New Traditional
Color
Nickel
Finish
PLATED
Dimensions and Weight
Height
6
Length
9.75
Width
9.75
Descriptions
Product Type
P5788-09 3-25W Cand Clse to CLG
extra long description
PROG P5788-09 P5788-09 3-25W CAND C
Long Description
Three-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Brushed Nickel finish.
Description
3-25W G16.5 C BN FLUSH MOUNT
Additional Information
pallet quantity
180
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P5788-09
Brand
PROGRESS
GTIN
00785247147984
UPC
785247147984
Taxonomies, Classifications, and Categories
Type
Flush-Mount
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat