P806620 - 6" Stepped Baffle Recessed Trim

Progress

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P806620
Manufacturer
Progress
Manufacturer's Part Number
P8066-20
Description
6" Stepped Baffle Recessed Trim
A Multi-Groove Step Baffle In An Antique Bronze Finish For Use With Insulated Ceilings. 7-3/4 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247126620 / 00785247126620
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P806620 - Small Image
 
P806620 - Large Image
 
P806620 - Large Image
Other Links
 
 
P806620 - Other
 
P806620 - Other
 
P806620 - Other
Attachments
 
 
P806620 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Bronze
Style
Utilitarian/Commodity
Dimensions and Weight
Size
7.75 in x 7.75 in x 4.625 in
Descriptions
Description
6" STEPPED BAFFLE RECESSED TRIM
Product Type
P8066-20 Baffle Trim 6in
extra long description
PROG P8066-20 P8066-20 BAFFLE TRIM
Long Description
A multi-groove Step Baffle in an Antique Bronze finish for use with insulated ceilings. 7-3/4 in outside diameter.
Construction
construction
Additional Information
pallet quantity
1600
Trim Type
Baffle
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Manufacturer Information
Manufacturers Part Number
P8066-20
Brand
PROGRESS
GTIN
00785247126620
UPC
785247126620
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6in Trim
Packaging
Weight per each
0.5
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat