P860003001 - Glass Accessory Shade

Progress

  • $21.69 (Each)
  • $21.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P860003001
Manufacturer
Progress
Manufacturer's Part Number
P860003-001
Description
Glass Accessory Shade
Glass Accessory Shades In Clear Seeded Finishes Are Available to Complement Traditional or Vintage Lamps For The Debut Collection.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
785247210107 / 00785247210107
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.69 (Each)
Resources
Other Links
 
 
P860003001 - Other
 
P860003001 - Other
 
P860003001 - Other
 
P860003001 - Other
 
P860003001 - Other
 
P860003001 - Other
 
P860003001 - Other
Images
 
 
P860003001 - Large Image
 
P860003001 - Large Image
 
P860003001 - Large Image
 
P860003001 - Large Image
 
P860003001 - Large Image
 
P860003001 - Small Image
 
P860003001 - Large Image
 
P860003001 - Video
Attachments
 
 
P860003001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Material, Color, and Finish
Color
Clear
Style
Traditional/Casual
Dimensions and Weight
Size
4.25 in x 4.25 in x 5.875 in
Descriptions
extra long description
PROG P860003-001 Debut ACCESSORY SH
Product Type
Debut Accessory Shade CR
Description
GLASS ACCESSORY SHADE
Long Description
Glass accessory shades in clear seeded finishes are available to complement traditional or vintage lamps for the Debut collection.
Construction
construction
Additional Information
pallet quantity
288
indoor/outdoor
Indoor
Power Source
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
P860003-001
Brand
PROGRESS
GTIN
00785247210107
UPC
785247210107
Taxonomies, Classifications, and Categories
Type
Lamp Shade
Packaging
Weight per each
0.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat