5121022 - 4" SCH80 90D 24" PVC Elbow

PVC & Accessories

  • $149.88 (Each)
  • $149.88 (Each)
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
5121022
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121022
Description
4" SCH80 90D 24" PVC Elbow
4 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700019768 / 00088700013148
Weight per unit
12.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.88 (Each)
Resources
Images
 
 
5121022 - Large Image
 
5121022 - Small Image
Other Links
 
 
5121022 - Other
 
5121022 - Other
 
5121022 - Other
Attachments
 
 
5121022 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
4" SCH80 90D 24" PVC ELBOW
Product Type
4 UL80 90 BND 24"R
Features
CANTEX 5121022 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121022 4 UL80 90 BND 24"R
Long Description
4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121022
GTIN
00088700013148
UPC
088700019768
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in.
Packaging
Weight per each
12.285