5133739 - 2-1/2" PVC Two-Hole Strap

PVC & Accessories

  • $2.05 (Each)
  • $2.05 (Each)

  • $205.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133739
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133739
Description
2-1/2" PVC Two-Hole Strap
2-1/2 In. Conduit Clamp / Strap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700000124 / 00088700567009
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.05 (Each)
Carton
$205.44 (Per 100)
Resources
Other Links
 
 
5133739 - Other
 
5133739 - Other
 
5133739 - Other
Images
 
 
5133739 - Small Image
 
5133739 - Large Image
Attachments
 
 
5133739 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.000
Length
5.5 in.
Width
5.500
Descriptions
Product Type
2 1/2 Ul Two Hole Strap
Description
2-1/2" PVC TWO-HOLE STRAP
Features
CANTEX 5133739 is a 2-1/2 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces
extra long description
CTX 5133739 2 1/2 UL TWO HOLE STRAP
Long Description
2-1/2 in. Conduit Clamp / Strap
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133739
GTIN
00088700567009
UPC
088700000124
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.078
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat