WP3XFU120 - *Delisted* 80/100/120W Led Wallpack 3K-5K W/PC - L

Rab Lighting Inc

  • $298.69 (Each)
  • $298.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3XFU120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WP3XFU120
Description
*Delisted* 80/100/120W Led Wallpack 3K-5K W/PC - L
Wall Packs 12229-18718 Lumens WP3 Field Adjustable 80/100/120W Field Adjustable 3000/4000/5000K 120V-277V Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004664 / 00192552004664
Weight per unit
11.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.69 (Each)
Resources
Images
 
 
WP3XFU120 - Small Image
 
WP3XFU120 - Large Image
Other Links
 
 
WP3XFU120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
80/100/120
Material, Color, and Finish
Color
3K/4K/5K
fixture material
die-cast aluminum
Descriptions
extra long description
RAB WP3XFU120 WALLPK WP3 ADJ 120W-1
Product Type
Wallpk WP3 Adj 120W-100W-80W
Long Description
Wall Packs 12229-18718 Lumens Wp3 Field Adjustable 80/100/120W Field Adjustable 3000/4000/5000K 120V-277V Bronze
Description
*DELISTED* 80/100/120W LED WALLPACK 3K-5K W/PC - L
Additional Information
average life
100000
lumens
12229-18718
Manufacturer Information
Manufacturers Part Number
WP3XFU120
Brand
RAB Lighting Inc
GTIN
00192552004664
UPC
192552004664
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALLPACKS FA 3WAY
Packaging
Weight per each
11.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat