9113 - Rac 4SQ 2-1/8" 1/2-3/4 Ko Red

Raco

  • $43.25 (Each)
  • $43.25 (Each)

  • $4,325.15 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9113
Manufacturer
Raco
Manufacturer's Part Number
911-3
Description
Rac 4SQ 2-1/8" 1/2-3/4 Ko Red
Life Safety Steel Wall Boxes and Extension Rings - Painted Red, 2-1/8IN.Depth, Welded, 4 In. Square, 600V, Raised Ground
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169091135 / 00050169091135
Weight per unit
0.902 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.25 (Each)
Carton
$43.25 (Each)
Resources
Other Links
 
 
9113 - Other
 
9113 - Other
 
9113 - Other
Images
 
 
9113 - Large Image
 
9113 - Small Image
Attachments
 
 
9113 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
2-1/8
Width
4
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 911-3 4SQ BOX WELDED 2-1/8DP 1
Description
RAC 4SQ 2-1/8" 1/2-3/4 KO RED
Long Description
Life Safety Steel Wall Boxes and Extension Rings - Painted Red, 2-1/8In.Depth, Welded, 4 In. Square, 600V, Raised Ground
Special Features
Durable;UL listed bright red polyester powder finish; features RACO's patented TKO 1/2" & 3/4" eccentric knockouts
Construction
Welded
Additional Information
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
pallet quantity
1750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
Manufacturers Part Number
911-3
GTIN
00050169091135
UPC
050169091135
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BOX
Packaging
Weight per each
0.902
Carton
1
Uses, Certifications, and Standards
Application
Dedicated to Life Safety Alarm Circuits
Mounting
No bracket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat