GALNIP212X10 - 2-1/2X10 RGD Nip

Ecn-Korns

  • $39.96 (Each)
  • $39.96 (Each)

  • $199.81 (Per 5)

  • $3,996.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GALNIP212X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X10
Description
2-1/2X10 RGD Nip
2 1/2X10 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005888 / 00784011005888
Weight per unit
4.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.96 (Each)
Carton
$39.96 (Each)
Standard Packaging
$199.81 (Per 5)
Resources
Images
 
 
GALNIP212X10 - Small Image
 
GALNIP212X10 - Large Image
Attachments
 
 
GALNIP212X10 - Specification Sheet
Dimensions and Weight
Length
10 INCH
Descriptions
Description
2-1/2X10 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
GALNIP2-1/2X10
Brand
ECN-KORNS
Model
GALNIP
GTIN
00784011005888
UPC
784011005888
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
4.22
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP212X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP212X10.

2 1/2X10 Galvanized Nipple
  • Our Part #: 212X10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($199.81) ·
212X10 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.96

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP212X10, though they may not be 100% alike.

2-1/2IN X10IN Conduit Nipple
  • Our Part #: 645710
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 645710
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.34) ·
645710 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.34

Each

QTY:
Each
Add

* All prices subject to change.

false