606424 - 4-60M 48" BZ Wood Island

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
606424
Manufacturer
Nuvo
Manufacturer's Part Number
60/6424
Description
4-60M 48" BZ Wood Island
Winchester 4 Light Island Pendant With Aged Wood
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
045923664243 / 00045923664243
Weight per unit
19.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
606424 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Wattage
60
Lamp Type
Light
Ballast Type
Self
Material
Steel
Material, Color, and Finish
fixture material
Aged Wood
Style
Traditional
Dimensions and Weight
Height
15.25
Width
10.75
Length
40.75
Descriptions
Long Description
Winchester 4 Light Island Pendant With Aged Wood
Special Features
Dimmable: Lamp Dependent ; Replaceable Light Source: Yes ; 1 Year Limited Warranty ; Bulb shape: A19 ; Bulb base: Medium ; Bulb Included: Yes
Description
4-60M 48" BZ WOOD ISLAND
extra long description
SATCO 60/6424 WINCHESTER 4 LIGHT TR
Product Type
Winchester 4 Light Trestle
Additional Information
Warranty
1 Year Limited - Fixtures
Socket Type
Hard Wired
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
60/6424
GTIN
00045923664243
UPC
045923664243
Taxonomies, Classifications, and Categories
Type
Fixtures
Category Description
Fuses & Fuse Accessories
Packaging
Weight
18.18
Weight per each
19.76
Carton
1
Uses, Certifications, and Standards
standard
cETLus Dry Listed
Application
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat