65786R1 - *Nla* 200W Led Round High Bay 50K Black 28800LM

Nuvo

  • $155.38 (Each)
  • $155.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65786R1
Manufacturer
Nuvo
Manufacturer's Part Number
65/786R1
Description
*Nla* 200W Led Round High Bay 50K Black 28800LM
Satco 65/786R1 Led Ufo Highbay 200W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
045923661969 / 00045923661969
Weight per unit
10.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.38 (Each)
Resources
Other Links
 
 
65786R1 - Other
 
65786R1 - Other
 
65786R1 - Other
Images
 
 
65786R1 - Large Image
 
65786R1 - Large Image
 
65786R1 - Large Image
 
65786R1 - Small Image
Attachments
 
 
65786R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
SATCO 65/786R1 LED UFO HIGHBAY 200W
Product Type
Led Ufo Highbay 200W/5000K BK
Description
*NLA* 200W LED ROUND HIGH BAY 50K BLACK 28800LM
Manufacturer Information
Manufacturers Part Number
65/786R1
Brand
Nuvo
GTIN
00045923661969
UPC
045923661969
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat