90022 - 8X32 Gnarled Thumb Screws

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90022
Manufacturer
Satco
Manufacturer's Part Number
90/022
Description
8X32 Gnarled Thumb Screws
Steel Knurled Head Thumb Screw; 8/32; 1/2IN Length; Brass Plated Finish
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161516 - Thumb screws
UPC/GTIN
045923900228 / 00045923900228
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90022 - Small Image
 
90022 - Large Image
Attachments
 
 
90022 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Screw
Description
8X32 GNARLED THUMB SCREWS
Long Description
SCREW, KNURLED HEAD THUMB SCREW TYPE; SIZE 8/32 INCH DIA X 1/2 INCH L; MATERIAL BRASS PLATED STEEL; 90 MODEL
extra long description
8/32 INCH DIA X 1/2 INCH L BRASS PLATED STEEL KNURLED HEAD THUMB SCREW TYPE; SATCO[R] BRAND
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
Size 8/32 Inch Dia x 1/2 Inch L; Material Brass Plated Steel
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/022
Model
90 mm
GTIN
00045923900228
UPC
045923900228
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Knurled Head Thumb Screw
Packaging
Weight per each
0.003
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat