90814 - On-Off Cord Switch For 18/2 SPT-1 6A-125V 3A-250V

Satco

  • Special Order Item
  • $0.00 (Each)
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
90814
Manufacturer
Satco
Manufacturer's Part Number
90/814
Description
On-Off Cord Switch For 18/2 SPT-1 6A-125V 3A-250V
On-Off Cord Switch For 18/2 SPT-1; 6A-125V, 3A-250V, 3A-120V, 3A-125V; Black Finish
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111800 - Lighting accessories
UPC/GTIN
045923908149 / 00045923908149
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90814 - Small Image
 
90814 - Large Image
Attachments
 
 
90814 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V
Current Rating
3/6 Ampere at 125 V, 3 Ampere at 250 V
Operation Type
ON/OFF
Material, Color, and Finish
Body Color
BLACK
Actuator Finish
Black
Descriptions
Product Type
Feed Through Cord Switch
extra long description
ON/OFF OPERATION TYPE; UL, CSA APPROVAL; 125/250 V VOLTAGE RATING; 3/6 AMPERE AT 125 V, 3 AMPERE AT 250 V CURRENT RATING; 18/2 AWG SPT-1 CORD TYPE; ROTARY ACTUATOR/HEAD TYPE; BLACK BODY COLOR; BLACK ACTUATOR FINISH; 90 MODEL
Description
ON-OFF CORD SWITCH FOR 18/2 SPT-1 6A-125V 3A-250V
Long Description
FEED THROUGH CORD SWITCH, ON/OFF OPERATION TYPE; UL, CSA APPROVAL; 125/250 V VOLTAGE RATING; 3/6 AMPERE AT 125 V, 3 AMPERE AT 250 V CURRENT RATING; 18/2 AWG SPT-1 CORD TYPE; ROTARY ACTUATOR/HEAD TYPE; BLACK BODY COLOR; BLACK ACTUATOR FINISH; 90 MODEL
Commodity Description
CABLE PULL SWITCHES & ACCESSORIES
Additional Information
Cord Type
18/2 AWG SPT-1
Actuator/Head Type
Rotary
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/814
Model
90 mm
GTIN
00045923908149
UPC
045923908149
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat