S28684 - 4W Led E11 Mini 30K Clear Candelabra Base 120-130V

Satco

  • $10.95 (Each)
  • $10.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S28684
Manufacturer
Satco
Manufacturer's Part Number
S28684
Description
4W Led E11 Mini 30K Clear Candelabra Base 120-130V
4 Watt; Led; 3000K; Clear; Mini Candelabra Base; 120-130 Volt
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923286841 / 00045923286841
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.95 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 130 Volt AC 50/60 Hertz
Wattage
4 Watt
Material, Color, and Finish
Color Temperature in Kelvin
3000
Color Rendering Index
80 A
Base Type
E11 Mini Candelabra
Glass Color
WARM WHITE
Dimensions and Weight
Diameter
1/2 INCH
Length
2-3/8 INCH
Descriptions
Description
4W LED E11 MINI 30K CLEAR CANDELABRA BASE 120-130V
Long Description
LED LAMP, DIMMABLE TYPE; 2-3/8 INCH; UL, ETL (CANADA AND US), CEC APPROVAL; 120 TO 130 VOLT AC 50/60 HERTZ VOLTAGE RATING; 1/2 INCH DIAMETER; 4 WATT WATTAGE; LED LAMP; E11 MINI CANDELABRA BASE TYPE; 25000 LIFE IN HOUR; 480 LUMEN INTENSITY; 3000
extra long description
DIMMABLE TYPE; 2-3/8 INCH; UL, ETL (CANADA AND US), CEC APPROVAL; 120 TO 130 VOLT AC 50/60 HERTZ VOLTAGE RATING; 1/2 INCH DIAMETER; 4 WATT WATTAGE; LED LAMP; E11 MINI CANDELABRA BASE TYPE; 25000 LIFE IN HOUR; 480 LUMEN INTENSITY; 3000; 80 COLOR RENDERING INDEX; CLEAR GLASS FINISH; WARM WHITE GLASS COLOR; 360 DEGREE BEAM SPREAD ANGLE; OMNI-DIRECTIONAL BEAM SPREAD TYPE; ROHS COMPLIANT
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
RoHS Compliant
Product Type
Led Lamp
Additional Information
Beam Spread Angle
360 Degree
Intensity
480 LUMEN
Glass Finish
CLEAR
Item
LED Lamp
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S28684
GTIN
00045923286841
UPC
045923286841
Taxonomies, Classifications, and Categories
Type
DIMMABLE
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Approval
UL, ETL (Canada and US), CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat