S7267 - 13CFL120V Mini Bug LT

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7267
Manufacturer
Satco
Manufacturer's Part Number
S7267
Description
13CFL120V Mini Bug LT
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Miniature & Led
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072673 / 00045923072673
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
color rendering index (cri)
82
Dimensions and Weight
Diameter
1.81
Length
4.13
Descriptions
Product Type
13T2/E26/Bug/120V/1PK Yellow
Description
13CFL120V MINI BUG LT
Additional Information
average life
10000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7267
GTIN
00045923072673
UPC
045923072673
Taxonomies, Classifications, and Categories
Type
Spirals CFL
Category Description
MINIATURE & LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.16
Carton
12
Package
48
Uses, Certifications, and Standards
standard
RoHS Compliant; UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat