S9582 - 6.5T9 Led 27K Med Base Vintage

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9582
Manufacturer
Satco
Manufacturer's Part Number
S9582
Description
6.5T9 Led 27K Med Base Vintage
Satco S9582 6.5T9/CL/Led/E26/27K/12
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095825 / 00045923095825
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9582 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Diameter
1.13
Size
12
Descriptions
Product Type
6.5T9/CL/Led/E26/27K/120V
Description
6.5T9 LED 27K MED BASE VINTAGE
Long Description
SATCO S9582 6.5T9/CL/LED/E26/27K/12
Additional Information
average life
15000
Warranty
3 Year Limited
dimmable
Dimmable
Base
E26
beam angle
360
lumens
800
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9582
sub brand
Satco
GTIN
00045923095825
UPC
045923095825
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat