RJS110FT - Rejacketing Sleeve, 10' Coil

3M

  • $244.78 (Each)
  • $244.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RJS110FT
Manufacturer
3M
Manufacturer's Part Number
7100035795
Description
Rejacketing Sleeve, 10' Coil
3M™ Rejacketing Sleeve Provides Reliable Safety and Protection to The Phase Legs Of 3/C Shielded, Medium Voltage Power Cables From Termination Operating Environments. Incorporated With A Silicone Rubber Insulator and Polyester Braid, This Sleeve Is Resistant to Uv Rays, Ozone, Corrosion and Moisture. It Is Designed For Use With 3M Cold Shrink QT Ii and QT Iii, Silicone Rubber Terminations.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
054007430995 / 00054007430995
Weight per unit
1.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.78 (Each)
Resources
Images
 
 
RJS110FT - Large Image
 
RJS110FT - Small Image
Attachments
 
 
RJS110FT - Specification Sheet
Other Links
 
 
RJS110FT - Other
 
RJS110FT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
REJACKETING SLEEVE, 10' COIL
Long Description
3M™ Rejacketing Sleeve provides reliable safety and protection to the phase legs of 3/C shielded, medium voltage power cables from termination operating environments. Incorporated with a silicone rubber insulator and polyester braid, this sleeve is resistant to UV rays, ozone, corrosion and moisture. It is designed for use with 3M Cold Shrink QT II and QT III, Silicone Rubber Terminations.
Product Type
3M™ Rejacketing Sleeves RJS Series
extra long description
3M 7100035795 3M™ Rejacketing Sleev
Features
3M™ Rejacketing Sleeve works in combination with cold shrink breakout boots and silicone rubber terminations. It is ideal for tape shield, wire shield, armored and non armored power cables. The rejacketing sleeves are designed to protect the phase legs from exosure to: moisture, corrosion, ozone, ultra violet radiation and other hazards associated with termination operating environments. Easy to adjust length, the sleeve conforms to varied equipment connections and mounting requirements.
Manufacturer Information
Brand
3M
Manufacturers Part Number
RJS-1-1FT
GTIN
00054007430995
UPC
054007430995
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Rejacketing Sleeve
Packaging
Weight per each
1.151
Carton
1
Uses, Certifications, and Standards
Application
Protect shielded phase legs after jacket has been removed in preparation for terminating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat