44016 - 8'CW Shattershield

Shat-R-Shield

  • $21.49 (Each)
  • $21.49 (Each)

  • $322.35 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44016
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
44016
Description
8'CW Shattershield
Lamp, Energy Saving Slimline Instant Start; 60 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; 1 Pin Base; Surlyn Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR; Standard Package 15
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
726585440160
Weight per unit
22.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$322.35 (Per 15)
Resources
Attachments
 
 
44016 - Specification Sheet
Images
 
 
44016 - Small Image
 
44016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Material, Color, and Finish
Base Type
1 PIN
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
62 W
Style
COOL WHITE
Descriptions
Product Type
Linear Fluorescent Lamp
Description
8'CW SHATTERSHIELD
Additional Information
APPLICABLE STANDARD EPA, FDA, NSF, OSHA, USDA; ATMOSPHERE LOW MERCURY
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Long Description
LAMP, ENERGY SAVING SLIMLINE INSTANT START; 60 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; 1 PIN BASE; SURLYN COATING; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4100 K; LIFE 12000 HR; STANDARD PACKAGE 15
Additional Information
Nominal Length
96 INCH
Coating
SURLYN
Manufacturer Information
Brand
Shat R Shield ALTO Slimline
Manufacturers Part Number
44016
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
ENERGY SAVING SLIMLINE INSTANT START
Packaging
Standard Package
15 A
Weight per each
22.65
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat