F032765EC0 - 32W T8 48" 6500K 75 Cri Bi-Pin Energy Saving

Osram Sylvania Inc.

  • $3.08 (Each)
  • $3.08 (Each)

  • $92.40 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032765EC0
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
FO32/765/ECO
Description
32W T8 48" 6500K 75 Cri Bi-Pin Energy Saving
Obs22175
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221750 / 00046135221750
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Standard Packaging
$92.40 (Per 30)
Resources
Attachments
 
 
F032765EC0 - Specification Sheet
Images
 
 
F032765EC0 - Small Image
 
F032765EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2750 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Rendering Index
51898
Color Temperature in Kelvin
6500 CCT
Base Type
Medium 2 Pin
Style
OCTRON 700
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 6500K 75 CRI BI-PIN ENERGY SAVING
Long Description
FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2750 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 6500 K; LIFE 20000 HR; STANDARD PACKAGE 30 PER CASE
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
extra long description
32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2750 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 6500 K; LIFE 20000 HR; STANDARD PACKAGE 30 PER CASE
Additional Information
Initial Intensity in Lumen
2750 K
Nominal Length
48 INCH
Nominal Length in inch
72513
Nominal Length in ft
798
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
FO32/765/ECO
GTIN
00046135221750
UPC
046135221750
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
30 PER CASE
Weight per each
0.45
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat