LED10T8L48FG841S - 10W Led T8 48" 41K FRST (Obsolete-Gen 9 Available)

Ledvance LLC

  • $15.03 (Each)
  • $15.03 (Each)

  • $150.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10T8L48FG841S
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED10T8L48FG841SUBG7/79546
Description
10W Led T8 48" 41K FRST (Obsolete-Gen 9 Available)
Syl LED10T8L48FG841SUBG7/79546 Led1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135795466 / 00046135795466
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.03 (Each)
Standard Packaging
$150.30 (Per 10)
Resources
Images
 
 
LED10T8L48FG841S - Small Image
 
LED10T8L48FG841S - Large Image
 
Small Image - Small Image
Attachments
 
 
LED10T8L48FG841S - Specification Sheet
Other Links
 
 
LED10T8L48FG841S - Other
 
LED10T8L48FG841S - Other
Tech Bulletins
 
 
LED10T8L48FG841S - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
Description
10W LED T8 48" 41K FRST (OBSOLETE-GEN 9 AVAILABLE)
Product Type
LED10T8L48FG841SUBG7 10/CS 1/Sku
Long Description
SYL LED10T8L48FG841SUBG7/79546 LED1
Additional Information
average life
60000
Base
G13
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED10T8L48FG841SUBG7/79546
GTIN
00046135795466
UPC
046135795466
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.856
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat