17120TB - 1/2" NM CBL Staple

T&B Elec Suppl

  • $11.99 (Per 100 Boxes)
  • $0.12 (Per Box)

  • $11.99 (Per 100 Boxes)

Availability: Call for Availability

QTY:
Boxes
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17120TB
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17-120TB
Description
1/2" NM CBL Staple
Cable Staple, 1/2 In Size, Steel, 0.0062 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786171200 / 00783786171200
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Boxes
Unit
$0.12 (Per Box)
Carton
$11.99 (Per 100 Boxes)
Resources
Images
 
 
17120TB - Small Image
 
17120TB - Large Image
 
17120TB - Small Image
 
17120TB - Large Image
Other Links
 
 
17120TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Cable Staple
Long Description
Cable Staple, 1/2 in Size, Steel, 0.0062 lb
Short Description
Cable Staple, 1/2 in, Steel
Description
1/2" NM CBL STAPLE
extra long description
ABB 17-120TB 1/2 INCH-CABLE STAPLE,
Additional Information
package quantity
5000 PK;100 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
T&B Elec Suppl
Manufacturers Part Number
17120TB
GTIN
00783786171200
UPC
783786171200
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hardware & Rough-In
Availability
minimum qty
100
Packaging
Weight
0.0062 lb
Weight per box
0.006
Carton
100
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat