24151N25 - 3-1/2" X 1-1/2" Steel Oct Box

Steel City

  • $12.50 (Each)
  • $12.50 (Each)

  • $312.38 (Per 25)

  • $1,249.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24151N25
Manufacturer
Steel City
Manufacturer's Part Number
24151N-25
Description
3-1/2" X 1-1/2" Steel Oct Box
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn Construction With 1/2 Inch Knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp (C-5)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991160505 / 00785991160505
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.50 (Each)
Carton
$312.38 (Per 25)
Resources
Images
 
 
24151N25 - Small Image
 
24151N25 - Large Image
Other Links
 
 
24151N25 - Other
Attachments
 
 
24151N25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-1/2 Inches Diameter x 1-1/2 Inch depth
Descriptions
Product Type
3-1/2 Oct BX, STL, 11.8CU, 1/2-Ko, Clam
Description
3-1/2" X 1-1/2" STEEL OCT BOX
extra long description
ABB 24151N-25 3-1/2 OCT BX,STL,11.8
Long Description
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn construction with 1/2 inch knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp (C-5)
Construction
Drawn
Additional Information
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
24151N-25
GTIN
00785991160505
UPC
785991160505
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight per each
0.408
Carton
25
Uses, Certifications, and Standards
Application
For use with non-metallic sheathed cable
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat