2530 - 3/4" LT Cord Conn (.125-.250)

T&B Ind Fitting

  • $12.66 (Each)
  • $12.66 (Each)

  • $126.57 (Per 10)

  • $1,265.70 (Per 100)

Availability: Currently Out Of Stock
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
2530
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2530
Description
3/4" LT Cord Conn (.125-.250)
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025308 / 5414363139331 / 00786210025308
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.66 (Each)
Carton
$126.57 (Per 10)
Standard Packaging
$1,265.70 (Per 100)
Resources
Images
 
 
2530 - Small Image
 
2530 - Large Image
 
2530 - Large Image
 
2530 - Large Image
 
2530 - Large Image
Attachments
 
 
2530 - Specification Sheet
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
3/4 In Cord Conn .125-.250 Rang
Description
3/4" LT CORD CONN (.125-.250)
Long Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
extra long description
ABB 2530 3/4 IN CORD CONN .125-.250
Manufacturer Information
Manufacturers Part Number
2530
Brand
T&B Ind Fitting
GTIN
00786210025308
UPC
786210025308
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.206
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2530.
Jump To:

Cross Referenced

These items are similar to 2530 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1275 Appleton Electric 00781381191005
CG75-250 Eaton Crouse-Hinds 00784564000965
SHC-1031 Hubbell Wiring Device-Kellems 00783585200316
SHC-1030 Hubbell Wiring Device-Kellems 00783585200309
RSR-2103 Remke 00785411161037
RSR-2104 Remke 00785411161044
2530 Thomas & Betts 00786210025308
DB-614 Thomas & Betts n/a
75A250 Topaz 00751338102507

* All prices subject to change.

Begin Live Chat