2B20X - Two Bolt Clamp

Blackburn Mechanical

  • $27.92 (Each)
  • $27.92 (Each)

  • $698.04 (Per 25)

  • $2,792.18 (Per 100)

  • $6,980.45 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2B20X
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2B20X
Description
Two Bolt Clamp
Copper Type 2BX - One Piece Two-Bolt Connector Without Spacer For Wire Range Main: 2 - 2/0 STR. Tap: 8 Sol. - 2/0 STR. , Bolt Size 1/2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786400096 / 00783786400096
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.92 (Each)
Carton
$698.04 (Per 25)
Standard Packaging
$6,980.45 (Per 250)
Resources
Images
 
 
2B20X - Small Image
 
2B20X - Large Image
Other Links
 
 
2B20X - Other
Attachments
 
 
2B20X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
TWO BOLT CLAMP
Product Type
Cu 2BLT Conn W/O SPCR 2-2/0 1PC
Long Description
Copper Type 2BX - One piece Two-Bolt Connector without spacer for Wire Range Main: 2 - 2/0 Str. Tap: 8 Sol. - 2/0 Str. , Bolt Size 1/2
Special Features
Single-piece construction. Castings and bolts of high-strength copper alloy. Neoprene washer holds free bolt in place during installation
extra long description
ABB 2B20X CU 2BLT CONN W/O SPCR 2-2
Additional Information
Bolt Size
1/2 in
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
2B20X
GTIN
00783786400096
UPC
783786400096
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Two-Bolt Connector
Packaging
Weight per each
0.208
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat