52CM14 - 1G 3/4" Rise Unimount

Steel City

  • $10.98 (Each)
  • $10.98 (Each)

  • $274.51 (Per 25)

  • $1,098.04 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52CM14
Manufacturer
Steel City
Manufacturer's Part Number
52CM14
Description
1G 3/4" Rise Unimount
Single Gang Box Support Cover, 5 Cubic Inches, 4 Inch Square X 3/4 Inch Raised, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991026368 / 00785991026368
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$274.51 (Per 25)
Resources
Images
 
 
52CM14 - Small Image
 
52CM14 - Large Image
Other Links
 
 
52CM14 - Other
 
52CM14 - Other
Attachments
 
 
52CM14 - Specification Sheet
Brochures
 
 
52CM14 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Product Type
3/4IN Deep One Device Support Cover
Description
1G 3/4" RISE UNIMOUNT
Long Description
Single Gang Box Support Cover, 5 Cubic Inches, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel
extra long description
ABB 52CM14 3/4IN DEEP ONE DEVICE SU
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CM14
GTIN
00785991026368
UPC
785991026368
Taxonomies, Classifications, and Categories
Type
Outlet Box Covers
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.44
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat