72C312 - 4-11/16" SQ PGLV 1/2" RSD Box CVR

Steel City

  • $9.02 (Each)
  • $9.02 (Each)

  • $225.38 (Per 25)

  • $901.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C312
Manufacturer
Steel City
Manufacturer's Part Number
72 C 3 1/2
Description
4-11/16" SQ PGLV 1/2" RSD Box CVR
Square Box Cover, 3 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inch Centers
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991144956 / 00785991144956
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Carton
$225.38 (Per 25)
Resources
Images
 
 
72C312 - Small Image
 
72C312 - Large Image
Other Links
 
 
72C312 - Other
Attachments
 
 
72C312 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Description
4-11/16" SQ PGLV 1/2" RSD BOX CVR
Product Type
STL CVR 3CU-In 4-11/16X1/2 Raised
extra long description
ABB 72 C 3 1/2 STL CVR 3CU-IN 4-11/
Long Description
Square Box Cover, 3 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel, Center Blanked with Tapped Ears on 2-23/32 Inch Centers
Additional Information
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72 C 3 1/2
GTIN
00785991144956
UPC
785991144956
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.355
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat