RN18 - 1G 18 Cu In Nail

Union Box/CVR

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RN18
Manufacturer
Union Box/CVR
Manufacturer's Part Number
RN-18
Description
1G 18 Cu In Nail
Non Metallic Switch Box, Height 3-21/32 Inch; Width 2-5/16 Inch; Depth 3 Inch; Capacity 18 Cu Inch; 1 Gang; Thermoplastic; Threaded Device Mounting Hole; (2) Recessed Angled Nail Mounting; Standard Package 100 Per Carton; Steel City[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
78635880035
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RN18 - Small Image
 
RN18 - Large Image
Attachments
 
 
RN18 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1 PH
Material
Thermoplastic
Dimensions and Weight
Width
2-5/16 INCH
Width in inch
2.3125 in
Depth in inch
3 in
Depth
3 INCH
Height
3-21/32 INCH
Height in inch
3.65625 in
Descriptions
Description
1G 18 CU IN NAIL
Long Description
NON METALLIC SWITCH BOX, HEIGHT 3-21/32 INCH; WIDTH 2-5/16 INCH; DEPTH 3 INCH; CAPACITY 18 CU INCH; 1 GANG; THERMOPLASTIC; THREADED DEVICE MOUNTING HOLE; (2) RECESSED ANGLED NAIL MOUNTING; STANDARD PACKAGE 100 PER CARTON; STEEL CITY[R] BRAND
Commodity Description
Outlet Boxes, Etc. - Non-Metallic
Additional Information
Device Mounting Holes
THREADED
Manufacturer Information
Brand
Union Box/CVR
Manufacturers Part Number
RN-18
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Availability
Status
Inactive
Packaging
Standard Package
100 PER CARTON
Weight per each
0.192
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
(2) RECESSED ANGLED NAIL
Capacity
18 CU INCH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RN18.
Jump To:

Similar Items

Similar items are close alternatives to RN18, though they may not be 100% alike.

Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On,...
  • Our Part #: B118A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B118A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($77.93) ·
B118A - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.78

Each

QTY:
Each
Add
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 18 Cu.In Capacit...
  • Our Part #: EZ18SN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ18SN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($73.21) ·
EZ18SN - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.73

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat