RS10 - 4SQ CVR (2) 20A SNGL RCPT

Steel City

  • $4.59 (Each)
  • $4.59 (Each)

  • $229.44 (Per 50)

  • $458.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS10
Manufacturer
Steel City
Manufacturer's Part Number
RS 10
Description
4SQ CVR (2) 20A SNGL RCPT
Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Square, 101.6 MM Length, 101.6 MM Width, 12.7 MM Height, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120615 / 00785991120615
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$229.44 (Per 50)
Resources
Images
 
 
RS10 - Small Image
 
RS10 - Large Image
 
RS10 - Large Image
Attachments
 
 
RS10 - Specification Sheet
Other Links
 
 
RS10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Height
12.7 mm
Size
4 Inches
Descriptions
Product Type
Surface Cover
Long Description
Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Square, 101.6 mm Length, 101.6 mm Width, 12.7 mm Height, 0.34 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For use with Two Single Flush Receptacles.
Short Description
Surface Cover, Steel, Pre-Galvanized, Silver
extra long description
ABB RS 10 STL CVR USE W/2 SGL FLUSH
Description
4SQ CVR (2) 20A SNGL RCPT
Additional Information
for use with
Two Single Flush Receptacles
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RS 10
Brand
Steel City
sub brand
Steel City
GTIN
00785991120615
UPC
785991120615
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.34 lb/EA
Weight per each
0.335
Carton
50
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with two single flush receptacles
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat