TY23MX - Locking Cable Tie-Bulk

Ty-Rap

  • $177.50 (Per 1,000)
  • $0.18 (Each)

  • $17.75 (Per 100)

  • $177.50 (Per 1,000)

  • $1,775.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY23MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY23MX
Description
Locking Cable Tie-Bulk
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, , Length OF92MM (3.6 Inches), Width Of 2.3MM (0.09 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824468 / 5414363061830 / 00786210824468
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.18 (Each)
Carton
$177.50 (Per 1,000)
Standard Packaging
$1,775.00 (Per 10,000)
Resources
Images
 
 
TY23MX - Small Image
 
TY23MX - Large Image
Other Links
 
 
TY23MX - Other
Attachments
 
 
TY23MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.09
Length
3.6
Descriptions
Description
LOCKING CABLE TIE-BULK
Product Type
Cable Tie 18LB 3.62PO Uv Black Nylo
extra long description
ABB TY23MX CABLE TIE 18LB 3.62PO UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, , Length of92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
18;80
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY23MX
GTIN
00786210824468
UPC
786210824468
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat