TY525MADT - 7" 50LB Blue Nyln CBL Tie

Ty-Rap

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY525MADT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M-ADT
Description
7" 50LB Blue Nyln CBL Tie
Detectable Anti-Microbial Cable Tie, Bright Blue Blue Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 181M (7.2 Inches), Width Of 4.6MM (0.18 Inch), Thickness Of 1.2MM (0.047 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
786210361666 / 00786210361666
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TY525MADT - Large Image
 
TY525MADT - Large Image
 
TY525MADT - Large Image
 
TY525MADT - Large Image
 
TY525MADT - Large Image
 
TY525MADT - Small Image
Other Links
 
 
TY525MADT - Other
Attachments
 
 
TY525MADT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Thickness
0.047 in , 1.2 mm
Width
0.18 in , 4.6 mm
Length
7.2 in , 181 mm
Descriptions
Description
7" 50LB BLUE NYLN CBL TIE
Long Description
Detectable Anti-Microbial Cable Tie, Bright Blue Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 181m (7.2 Inches), Width of 4.6mm (0.18 Inch), Thickness of 1.2mm (0.047 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
extra long description
ABB TY525M-ADT CABLE TIE 50LB 7IN B
Product Type
Cable Tie 50LB 7IN Blue Nyl Det Ant
Additional Information
Bundle Diameter
0.41 to 1.77 in , 10.44 to 45 mm
Tensile Strength
50 pounds , 222 newtons
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525M-ADT
GTIN
00786210361666
UPC
786210361666
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Anti-Microbial
Packaging
Weight per each
0.004
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat