VC9992 - Blue Cement Quart

Carlon

  • $91.82 (Per Quart)
  • $91.82 (Per Quart)

  • $1,101.87 (Per 12 Quarts)

  • $9,182.28 (Per 100 Quarts)

Availability: Currently Out Of Stock

QTY:
Quarts
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VC9992
Manufacturer
Carlon
Manufacturer's Part Number
VC9992
Description
Blue Cement Quart
Quart Size All Weather Ent Blue PVC Cement.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
034481050056 / 00034481050056
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
Quart
Unit
$91.82 (Per Quart)
Carton
$1,101.87 (Per 12 Quarts)
Resources
Images
 
 
VC9992 - Small Image
 
VC9992 - Large Image
Other Links
 
 
VC9992 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
32 oz
Descriptions
Product Type
Ent Blue Cement W/Brush - Quart 313
Description
BLUE CEMENT QUART
Long Description
Quart size all weather ENT Blue PVC cement.
extra long description
ABB VC9992 ENT BLUE CEMENT W/BRUSH
Additional Information
Temperature Range
-5 to +100 F
Manufacturer Information
Manufacturers Part Number
VC9992
Brand
Carlon
GTIN
00034481050056
UPC
034481050056
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
PVC Sealers & Cements
Packaging
Weight per quart
2.41
Carton
12
Uses, Certifications, and Standards
Application
Required for use with Flex-Plus Blue ENT (Electrical Non-metallic Tubing), Riser-Gard P&C Flex, and Carlon PVC fittings. Up through 6 in. diameter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat