10709C27K - 9W E12BASE Candelabra Lam

TCP

  • $3.94 (Each)
  • $3.94 (Each)

  • $47.28 (Per 12)

  • $189.12 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10709C27K
Manufacturer
TCP
Manufacturer's Part Number
10709C
Description
9W E12BASE Candelabra Lam
Springlamp® Compact Fluorescent 9W Deco, Candelabra 2700K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148107101 / 00762148107101
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$189.12 (Per 48)
Standard Packaging
$47.28 (Per 12)
Resources
Images
 
 
10709C27K - Small Image
 
10709C27K - Large Image
Attachments
 
 
10709C27K - Specification Sheet
Other Links
 
 
10709C27K - Other
 
10709C27K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150m A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
9 W
Shape
Deco
Ballast Type
Electronic
Material, Color, and Finish
color temperature
2700K LM
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Length
5.5 in
Diameter
N/A INCH
Descriptions
Product Type
9W Torpedo Cand Base
Description
9W E12BASE CANDELABRA LAM
extra long description
TCP 10709C 9W TORPEDO CAND BASE
Long Description
SpringLamp® Compact Fluorescent 9W Deco, Candelabra 2700K
Special Features
Wet Location
Additional Information
total harmonic distortion
<100 percent
lumens
425 V
beam angle
71411837241
average life
8000 K
start type
Instant
Fixture Type
N/A INCH
bulb shape
Deco
Base
E12
Manufacturer Information
Manufacturers Part Number
10709C
Brand
TCP
sub brand
CFL Deco
GTIN
00762148107101
UPC
762148107101
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
DECO
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
48
Package
12
Uses, Certifications, and Standards
standard
UL and cUL Compliant
Application
Commercial TEST
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat