1575HDG - 1-1/2" Edge Type Conduit Support HDG

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1575HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1575HDG
Description
1-1/2" Edge Type Conduit Support HDG
1-1/2IN Edge Type Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865655 / 00751338865655
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
1575HDG - Specification Sheet
Images
 
 
1575HDG - Small Image
 
1575HDG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
1-1/2" EDGE TYPE CONDUIT SUPPORT HDG
Long Description
CONDUIT SUPPORT, EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Support
Additional Information
Conduit Size
1-1/2 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1575HDG
GTIN
00751338865655
UPC
751338865655
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EDGE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
1.048
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat