22418 - 1-40C Galeana Sconce

Uttermost

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22418
Manufacturer
Uttermost
Manufacturer's Part Number
22418
Description
1-40C Galeana Sconce
Mouth Blown Clear Seeded Glass Banded and Structured With Iron, and Trimmed With Rope and Open Weave Touches, Then Finished With Clay Patinas to Make This Casually Elegant Lighting A Statement Piece Wherever It Is Used. Golden Globe Is With Bulb Turned On. With 1-40 Watt Max, Candelabra Socket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
792977224182 / 00792977224182
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
22418 - Small Image
 
22418 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
One Light Wall Sconce
Long Description
Mouth Blown Clear Seeded Glass Banded And Structured With Iron, And Trimmed With Rope And Open Weave Touches, Then Finished With Clay Patinas To Make This Casually Elegant Lighting A Statement Piece Wherever It Is Used. Golden Globe Is With Bulb Turned On. With 1-40 Watt Max, Candelabra Socket.
Description
1-40C GALEANA SCONCE
Additional Information
Voltage
110.00 W
bulb type
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL
Category
Sconces
Manufacturer Information
Brand
Uttermost
Manufacturers Part Number
22418
GTIN
00792977224182
UPC
792977224182
Taxonomies, Classifications, and Categories
Type
Single Glass
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat