BALED4WT - Led LGT Bar 12INCH 4X1W 3000K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BALED4WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-LED4-WT
Description
Led LGT Bar 12INCH 4X1W 3000K
Ledme Light Bars Bring Out The Best In Bold, Eye-Catching Residential, Retail and Commercial Displays, Ideal For Kitchen Counters and Cabinets. These Thermally Efficient Fixtures Are Perfect For Lighting Heat Sensitive Perishables and Uv Sensitive Apparel, Artwork and Collectibles.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576142524 / 00790576142524
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BALED4WT - Small Image
 
BALED4WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Product Type
Led Light Bar
Description
LED LGT BAR 12INCH 4X1W 3000K
Long Description
LEDme Light Bars bring out the best in bold, eye-catching residential, retail and commercial displays, Ideal for kitchen counters and cabinets. These thermally efficient fixtures are perfect for lighting heat sensitive perishables and UV sensitive apparel, artwork and collectibles.
Additional Information
Safety Rating
UL/ETL
Voltage
120.00 LBS
bulb type
Module
Category
Specialty Items
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-LED4-WT
GTIN
00790576142524
UPC
790576142524
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat