FM05RN930NI - 5" Round Flush Mount Nickel

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM05RN930NI
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
FM-05RN-930-NI
Description
5" Round Flush Mount Nickel
Round and Square Flush Mounts Have An Ultra Slim Low Profile With Edge Lit Technology and A Translucent Diffuser For An Even, Uniform Illumination Without Shadows or Hotspots. 120V Ac Led Technology Means There Is No Driver Required - That'S One Less Point Of Failure Over Traditional Led Flush Mounts and Makes The Round and Square Incredibly Easy to Install Into Just About Any Electrical Box (Pancake, 3/0, 4/0, 3/4 Combination).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
790576679921 / 00790576679921
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FM05RN930NI - Small Image
 
FM05RN930NI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
5" ROUND FLUSH MOUNT NICKEL
Product Type
LED Flush Mount
Long Description
Round and Square flush mounts have an ultra slim low profile with edge lit technology and a translucent diffuser for an even, uniform illumination without shadows or hotspots. 120V AC LED technology means there is no driver required - that's one less point of failure over traditional LED flush mounts and makes the round and square incredibly easy to install into just about any electrical box (pancake, 3/0, 4/0, 3/4 combination).
Additional Information
Category
Flush Mounts
bulb type
Module
Voltage
120.00 LBS
Safety Rating
ETL, cETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
FM-05RN-930-NI
GTIN
00790576679921
UPC
790576679921
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Bowl Style
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat