FM4313BN - 14" BN Led Flush Mount Round 30W 27K 1750 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM4313BN
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
FM-4313-BN
Description
14" BN Led Flush Mount Round 30W 27K 1750 Lumens
Setting The Standard For Exceptional Beauty and Reliable Innovative Design. Vie Adds A Luxurious Look to Modern Spaces With Unblemished Plated Finishes and Etched Opal Glass Over A Multiple Led Array.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576298979 / 00790576298979
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FM4313BN - Small Image
 
FM4313BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
14" BN LED FLUSH MOUNT ROUND 30W 27K 1750 LUMENS
Product Type
LED Flush Mount
Long Description
Setting the standard for exceptional beauty and reliable innovative design. Vie adds a luxurious look to modern spaces with unblemished plated finishes and etched opal glass over a multiple LED array.
Additional Information
Safety Rating
UL/ETL
Category
Flush Mounts
Voltage
120.00 LBS
bulb type
Module
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
FM-4313-BN
GTIN
00790576298979
UPC
790576298979
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bowl Style
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.68
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat